Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 10PK1370
Mfr # 5100540
Zoro # G1494227
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 54 5/8 in
- Top Width 1 3/8 in
- Industry Number 10PK1370
- Belt Style V-Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5100540
- Zoro # G1494227
- UPC # 036687645777
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 54 5/8 in |
Top Width | 1 3/8 in |
Belt Trade Size | K |
Effective Length | 54 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 10PK1370 |
Belt Style | V-Ribbed |
Color | White |
Number of Ribs | 10 |
Thickness | 5/32 in |
Number of Bands | 0 |
Belt Material | EPDM |
Standards | SAE J1459, SAE J2432 |
Resistance Properties | Heat-Resistant |
Reinforcing Cord Material | Aramid |
Description
Serpentine Belt, Heavy Duty, Outside Length 54.63 In, Top Width 1.38 In, Industry Number 10PK1370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rv Power Cord, 10 ft., 4/14 ga. W 12" Lead (81-0410)
- AUTOTEX Wiper Blade, Universal Crimped, Size 26 In (M5-26)
- ASSOCIATED EQUIPMENT Jumper Cables, 500 A, 25 ft., Heavy Duty (6141-25)
- WESTWARD Charger, For 6/12/24V Battery, 12A Input (473X77)
- DAYCO 94-97-07-11 Lexus-Toyota 2.4-3.5L Poly Rib Belt, 5070319 (5070319)
- DAYCO Utility Belt Industrl V-Belt, Ap40 (AP40)
- DAYCO Utility Belt Industrl V-Belt, Ap59 (AP59)
- DAYCO 88-91 Mtd/Whitoutprol Industrl V-Belt, Ap45 (AP45)
- DAYCO Auto V-Belt, Industry Number 11A1030 (15405)
- DAYCO 00-03 NUMEROUS APPLICATIONS (L443)
- GATES Premium OE Micro-V Belt, K060841 (K060841)
- Dayco Automotive Belts