Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 10PK1255
Mfr # 5100495
Zoro # G0744545
product price: $68.75
/ea
$68.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 50 1/8 in
- Top Width 1 3/8 in
- Industry Number 10PK1255
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5100495
- Zoro # G0744545
- UPC # 036687677488
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50 1/8 in |
Top Width | 1 3/8 in |
Belt Trade Size | K |
Effective Length | 49 1/2 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 10PK1255 |
Belt Material | EPDM |
Color | White |
Standards | SAE J1459, SAE J2432 |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant |
Number of Ribs | 10 |
Belt Style | V-Ribbed |
Thickness | 5/32 in |
Description
Serpentine Belt, Heavy Duty, Outside Length 50.13 In, Top Width 1.38 In, Industry Number 10PK1255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Oil 4 Cycle 3.04Oz (737-04318)
- GROTE Compact Courtesy Lamp, Chrome, Clear (60101)
- WIX FILTERS Ge Nerac Evolutn Ge Nerato:Onnan Oj8478S Air Filter, Wa10555 (WA10555)
- WOLO Dual Tone Electric Horn (200)
- DAYCO Auto V-Belt, Industry Number 13A1155 (17455)
- DAYCO 90 WHITOUTPRO (4L350)
- DAYCO Auto V-Belt, Industry Number 13A0915 (17360)
- DAYCO Auto V-Belt, Industry Number 11A1120 (15440)
- DAYCO Serpentine Belt, Industry Number 14PK1355 (5140533)
- DAYCO Auto V-Belt, Industry Number 11A0865 (15340)
- STENS New Oem Replacement Belt For John Deere F710, F725 And F735 Front Mowers M111534 (266-186)
- Dayco Automotive Belts