Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 5 1/2 In, OD 5.9 In
Mfr # 75550GL
Zoro # G2308932
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE 20R2
- Type Class B Tube
- Inside Dia. (In.) 5-1/2
- Color Black/Gold
- Outside Dia. (In.) 5.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 75550GL
- Zoro # G2308932
- UPC # 038244167395
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. (In.) | 5-1/2 |
Outside Dia. (In.) | 5.9 |
Length | 4 ft. |
Hose Inside Dia. | 5 1/2 in |
Hose Length | 4 ft |
Details
Standards | SAE 20R2 |
Type | Class B Tube |
Color | Black/Gold |
Working Pressure (PSI) | 20 |
Temp. Range | -40 Degrees to 212 Degrees F |
Item | Heavy Duty Radiator Hose |
Material | Nitrile |
For Use With | Radiator Fluids |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 0 Degrees |
Max. Working Pressure @ 70 F | 15 psi |
Hose Cover Material | Neoprene |
Hose Tube Material | EPDM |
Hose Color | Black, Gold |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
For Media Type | Air, Antifreeze, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 5 1/2 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Gold, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 15 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 10" Universal Rubber Bumper Strips (3-Pack) (2090615-3)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1347H (BE1347H)
- AUTOTEX Wiper Blade, Universal, Size 24 In (M6-24)
- ILC Replacement for Philips Ph16w replacement light bulb lamp (PH16W PHILIPS)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- DAYCO 85-04 BUICK/CAD/CHEV/TOY 3.4/4.3/5.7L (71501)
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- DAYCO 85-92 NUMEROUS APPLICATIONS (71267)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- US HARDWARE RV-567 0.5 in. x 25 ft. Water Hose (US12031)
- Dayco Rubber Hoses & Lines