Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 4 In, OD 4.4 In
Mfr # 75400GL
Zoro # G1143177
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 17 psi
- Hose Color Black, Gold
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 75400GL
- Zoro # G1143177
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 4 ft |
Length | 4 ft. |
Inside Dia. (In.) | 4 |
Outside Dia. (In.) | 4.4 |
Details
Max. Working Pressure @ 70 F | 17 psi |
Hose Color | Black, Gold |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Type | Class B Tube |
For Use With | Radiator Fluids |
Item | Heavy Duty Radiator Hose |
Material | Nitrile |
Color | Black/Gold |
Working Pressure (PSI) | 20 |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Hose Tube Material | EPDM |
Hose Cover Material | Neoprene |
Hose Configuration | Bulk Hose |
For Media Type | Air, Antifreeze, Water |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 4 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Gold, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 17 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe Merit Exhaust, 28440 (28440)
- JJ KELLER Drivers Logbook 5 In 1, Carbonless, PK31 (8537)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- CHAMPION Sparkplug Auto Sm Eng Rj19Lm (RJ19LM)
- DAYCO CURVED RADIATOR HOSE (72682)
- DAYCO Radiator Hose, 78250GL (78250GL)
- DAYCO 74-10 NUMEROUS APPLICATIONS (80400)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- DAYCO 63-08 NUMEROUS APPLICATIONS (70443)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26501 (26501)
- Dayco Rubber Hoses & Lines