Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 2 7/8 In, OD 3.3 In
Mfr # 75288GL
Zoro # G1224027
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 7/8 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 40 psi
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 75288GL
- Zoro # G1224027
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 7/8 in |
Hose Length | 4 ft |
Inside Dia. (In.) | 2-7/8 |
Outside Dia. (In.) | 3.3 |
Length | 4 ft. |
Details
Max. Working Pressure @ 70 F | 40 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
For Use With | Radiator Fluids |
Color | Black/Gold |
Item | Heavy Duty Radiator Hose |
Material | Nitrile |
Working Pressure (PSI) | 40 |
Type | Class B Tube |
Hose Tube Material | EPDM |
Hose Elbow Angle | 0 Degrees |
Hose Configuration | Bulk Hose |
Hose Style | Straight |
Hose Cover Material | Neoprene |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
For Media Type | Air, Antifreeze, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 2 7/8 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake Chamber Type 12 (030013)
- BOATBUCKLE Stainless Steel Kwik-Lok Transom Tie-Downs (F12066)
- WESTWARD Antifreeze/Coolant Tester, Disc (1DXL6)
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB67.1 Black (X48567)
- DAYCO 90 Deg Molded Coolant Hose, 80408 (80408)
- DAYCO 97-98 Mack 12L Radiator Hose, 77250Gl (77250GL)
- DAYCO 72-01 Numerous Applications Coolant Hose, 80407 (80407)
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- DAYCO 85-92 NUMEROUS APPLICATIONS (71267)
- DAYCO Radiator Hose, ID 1 In, OD 1.4 In (75100GL)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper - Pipe To Radiator, 26530 (26530)
- Dayco Rubber Hoses & Lines