Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 2 1/4 In, OD 2.7 In
Mfr # 75225GL
Zoro # G0555755
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/4 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 58 psi
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 75225GL
- Zoro # G0555755
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 1/4 in |
Hose Length | 4 ft |
Length | 4 ft. |
Inside Dia. (In.) | 2-1/4 |
Outside Dia. (In.) | 2.7 |
Details
Max. Working Pressure @ 70 F | 58 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Working Pressure (PSI) | 60 |
Material | Nitrile |
Color | Black/Gold |
Type | Class B Tube |
Item | Heavy Duty Radiator Hose |
For Use With | Radiator Fluids |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Neoprene |
Hose Style | Straight |
Hose Tube Material | EPDM |
For Media Type | Air, Antifreeze, Water |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 2 1/4 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 58 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST1878 (DST1878)
- WEATHERTECH No Drill Mud Flaps, Black, 110052-120052 (110052-120052)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909SL)
- DAYCO Radiator Hose, ID 1 3/8 In, OD 1.8 In (75138GL)
- DAYCO 99-06 CADILLAC/CHEV/GMC 4.8/5.3/6.0L (71989)
- DAYCO Radiator Hose, ID 2 1/2 In, OD 2.9 In (75250GL)
- DAYCO Metal Exhaust, ID 4 In, OD 4 3/16 In (WFF-424)
- DAYCO 73-10 NUMEROUS APPLICATIONS (80401)
- DAYCO Radiator Hose, ID 1 In, OD 1.4 In (75100GL)
- CARLSON BRAKE HARDWARE Brake Hose Lock Disc Brake Pt, H1457-2 (H1457-2)
- Dayco Rubber Hoses & Lines