Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 1 7/8 In, OD 2.3 In
Mfr # 75188GL
Zoro # G2487204
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 7/8 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 75 psi
- Hose Color Black, Gold
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 75188GL
- Zoro # G2487204
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 7/8 in |
Hose Length | 4 ft |
Inside Dia. (In.) | 1-7/8 |
Outside Dia. (In.) | 2.3 |
Length | 4 ft. |
Details
Max. Working Pressure @ 70 F | 75 psi |
Hose Color | Black, Gold |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Material | Nitrile |
For Use With | Radiator Fluids |
Color | Black/Gold |
Working Pressure (PSI) | 85 |
Type | Class B Tube |
Item | Heavy Duty Radiator Hose |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
Hose Tube Material | EPDM |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Neoprene |
For Media Type | Air, Antifreeze, Water |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 1 7/8 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Gold, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 75 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA WATER INLET, 2-3/4IN PLASTIC FLANGE, WHITE, LEAD-FREE, CARDED (A01-0170LFVP)
- SEA DOG Lanyard-Kill Switch Key, #420496-1 (420496-1)
- ILC Replacement For MAGLITE LR00001 (WW-3BZ6-9)
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2/R-2x150)
- DAYCO CURVED RADIATOR HOSE (72682)
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In (75400GL)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- DAYCO 2 IN. X 6 FT. (80168)
- DAYCO Radiator Hose, ID 2 1/4 In, OD 2.7 In (75225GL)
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- CRP PRODUCTS Vw Golf 04 4 Cyl 1.9L Coolant Hose, Tch0299 (TCH0299)
- Dayco Rubber Hoses & Lines