Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 1 5/8 In, OD 2 In
Mfr # 75163GL
Zoro # G2115495
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 5/8 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 80 psi
- Hose Color Black, Gold
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 75163GL
- Zoro # G2115495
- UPC # 038244167227
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 5/8 in |
Hose Length | 4 ft |
Outside Dia. (In.) | 2 |
Inside Dia. (In.) | 1-5/8 |
Length | 4 ft. |
Details
Max. Working Pressure @ 70 F | 80 psi |
Hose Color | Black, Gold |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Working Pressure (PSI) | 85 |
Color | Black/Gold |
Item | Heavy Duty Radiator Hose |
Material | Nitrile |
For Use With | Radiator Fluids |
Type | Class B Tube |
Hose Elbow Angle | 0 Degrees |
Hose Configuration | Bulk Hose |
Hose Tube Material | EPDM |
Hose Style | Straight |
Hose Cover Material | Neoprene |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
For Media Type | Air, Antifreeze, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 1 5/8 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Gold, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 80 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- SKF Shaft Repair Sleeve, SS, 0.623 to 0.627in. (99062)
- VELVAC Polyurethane Gladhand Seals - Red (035009)
- REESE Canoe Loader (7018100)
- DAYCO 67-84 FORD/MERC/PONT 3.8/4.1/4.2/5.0/5.8 (70638)
- DAYCO CURVED RADIATOR HOSE (72682)
- DAYCO 85-92 NUMEROUS APPLICATIONS (71267)
- DAYCO 39-86 NUMEROUS APPLICATIONS (70440)
- DAYCO 82-92 BUICK/CHEV 4.3/4.4/5.0/5.7L (71131)
- DAYCO Radiator Hose, ID 2 1/4 In, OD 2.7 In (75225GL)
- GATES Molded Coolant Hose - Upper, 22892 (22892)
- Dayco Rubber Hoses & Lines