Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 1 3/8 In, OD 1.8 In
Mfr # 75138GL
Zoro # G3014855
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 3/8 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 90 psi
- Hose Color Black, Gold
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 75138GL
- Zoro # G3014855
- UPC # 038244167203
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 3/8 in |
Hose Length | 4 ft |
Outside Dia. (In.) | 1.8 |
Inside Dia. (In.) | 1-3/8 |
Length | 4 ft. |
Details
Max. Working Pressure @ 70 F | 90 psi |
Hose Color | Black, Gold |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Item | Heavy Duty Radiator Hose |
Type | Class B Tube |
Material | Nitrile |
For Use With | Radiator Fluids |
Color | Black/Gold |
Working Pressure (PSI) | 92 |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Neoprene |
Hose Style | Straight |
Hose Tube Material | EPDM |
Hose Configuration | Bulk Hose |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
For Media Type | Air, Antifreeze, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 1 3/8 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Gold, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 90 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 15.3in x 19in Pitch (9511-153-19)
- STENS Air Filter 102-422 For Honda 17211-Ze1-000 (102-422)
- DISCO Blue Vinyl Insulated Butt Conn 16-14 Gauge Wire Rng PK100 (3501PK)
- DAYCO Radiator Hose, ID 2 In, OD 2.4 In (75200GL)
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- DAYCO 67-84 FORD/MERC/PONT 3.8/4.1/4.2/5.0/5.8 (70638)
- DAYCO Radiator Hose, ID 5 In, OD 5.4 In (75500GL)
- DAYCO 2 IN. X 6 FT. (80168)
- DAYCO Radiator Hose, ID 1 1/2 In, OD 1.9 In (75150GL)
- DYNABRADE WHIP HOSE ASSEMBLY (DB94855)
- Dayco Rubber Hoses & Lines