Shop All Rubber Hoses & Lines
Dayco
Radiator Hose, ID 1 1/4 In, OD 1.7 In
Mfr # 75125GL
Zoro # G3243913
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 4 ft
- Max. Working Pressure @ 70 F 91 psi
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 75125GL
- Zoro # G3243913
- UPC # 038244167197
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 4 ft |
Length | 4 ft. |
Inside Dia. (In.) | 1-1/4 |
Outside Dia. (In.) | 1.7 |
Details
Max. Working Pressure @ 70 F | 91 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F |
Standards | SAE 20R2 |
Item | Heavy Duty Radiator Hose |
Type | Class B Tube |
Working Pressure (PSI) | 92 |
Material | Nitrile |
For Use With | Radiator Fluids |
Color | Black/Gold |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 0 Degrees |
Hose Style | Straight |
Hose Tube Material | EPDM |
Hose Cover Material | Neoprene |
For Media Type | Air, Antifreeze, Water |
Compatible Chemicals | Air, Antifreeze (Coolant), Fresh Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 1 1/4 in, Hose Length 4 ft, Hose Style Straight, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 91 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 20R2, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- MTD Wheel Asm-8 X 1.8 (634-0190A)
- HOPKINS Matched Set 48In And 18In (47895)
- DEE ZEE BLK/LIQ TRNS TANK 111 GAL (STEEL) LSHAPED 56.25IN STEEL (DZ92756SB)
- DAYCO 74-86 Numerous Applications Coolant Hose, 80418 (80418)
- DAYCO Metal Exhaust, ID 4 In, OD 4 3/16 In (WFF-424)
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In (75400GL)
- DAYCO 74-10 NUMEROUS APPLICATIONS (80400)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- DAYCO 83-90 Fordheavy/White 10/14L Radiator Hose, 82201Gl (82201GL)
- GATES Molded Coolant Hose - Heater - Left Side, 23625 (23625)
- Dayco Rubber Hoses & Lines