Shop All Drive Shafts & Axles
Dayco
Race Performance Balancer-Powerbond, Pbu1117Ss25
Mfr # PBU1117SS25
Zoro # G4389888
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.835 in
- Pulley 2 Outside Diameter 140.000 mm
- Timing Marks Yes
- Number of Integrated Pulleys 2
- Nose Outside Diameter 2.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # PBU1117SS25
- Zoro # G4389888
- UPC # 9317010911174
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 2.835 in |
Pulley 2 Outside Diameter | 140.000 mm |
Nose Outside Diameter | 2.128 in |
Pulley 1 Outside Diameter | 156.000 mm |
Overall Outside Diameter | 6.930 in |
Ring Width | 2.421 in |
Details
Timing Marks | Yes |
Number of Integrated Pulleys | 2 |
Crank Bore | 1.481 in |
Pulley 2 Type | Serpentine |
Bolt Hole Quantity | 3 |
Pulley 1 Number Of Grooves | 4 mm |
Pulley 2 Number Of Grooves | 6 mm |
Pulley 1 Type | Serpentine |
Outer Ring Material | Steel |
Installation Instructions Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Johnson Level J72 72" Heavy Duty Aluminum Straight Edge (J72)
- MEGUIARS WAX Use To Restore and Protect All Interior Surfaces, Fresh Scent, 25 Wipes (G13600)
- ZEROSTART Toyota Cartridge Heater 202W (3100150)
- ABRAMS Slim 100 Watt Compact Siren Speaker (SLS-100)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- DAYCO Balancer, Pb1783N (PB1783N)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- A & E HAND TOOLS Axle Nut Display 14 Pc (1290)
- Dayco Drive Shafts & Axles