Shop All Drive Shafts & Axles
Dayco
Race Performance Balancer-Powerbond, Pb1082Ss
Mfr # PB1082SS
Zoro # G4402156
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 89.00 mm
- Outer Ring Material Steel
- Overall Outside Diameter 165.00 mm
- Nose Outside Diameter 1.876 in
- Ring Width 1.423 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # PB1082SS
- Zoro # G4402156
- UPC # 9317010710821
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 89.00 mm |
Overall Outside Diameter | 165.00 mm |
Nose Outside Diameter | 1.876 in |
Ring Width | 1.423 in |
Details
Outer Ring Material | Steel |
Crank Bore | 34.89 mm |
Timing Marks | Yes |
Bolt Hole Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6321G1)
- GATES Belt Tensioner, Industry Number, 38178 (38178)
- DURHAM MFG Storage Cabinet, Truck or Van, 24 1/2 in H, 12 5/8 in W, 12 1/8 in D, 4 Drawers, Steel, Gray (610-95)
- CAMCO RhinoFLEX 90-Degree Swivel Fitting Clear (39857)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- DAYCO Street Performance Balancer-Powerbond, Pb1012St (PB1012ST)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 450984 (450984)
- Dayco Drive Shafts & Axles