Shop All Drive Shafts & Axles
Dayco
Premium Oem Repl Balancer-Powerbond, PB1585N
Mfr # PB1585N
Zoro # G900633299
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.729 in
- Outer Ring Material Cast Iron
- Crank Bore 34.89 mm
- Timing Marks Yes
- Number of Integrated Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # PB1585N
- Zoro # G900633299
- UPC # 317010111628
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 3.729 in |
Overall Outside Diameter | 190.00 mm |
Nose Outside Diameter | 1.876 in |
Pulley 1 Outside Diameter | 183.500 mm |
Ring Width | 32.39 mm |
Details
Outer Ring Material | Cast Iron |
Crank Bore | 34.89 mm |
Timing Marks | Yes |
Number of Integrated Pulleys | 1 |
Pulley 1 Type | Serpentine |
Pulley 1 Number Of Grooves | 6 mm |
Bolt Hole Quantity | 4 |
Crank Trigger/Exciter Plate | Yes |
Description
Premium Oem Repl Balancer-Powerbond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 36", PK2, 2 PK (BSGD2436)
- PERKO 3/4" Intake Strainer Bronze (0065DP5PLB)
- KFI Gen 4 Rear 2" Hitch (100645)
- GROTE Hs Butt, Poly 12-10 Ga, PK200 (83-3550-3)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- DAYCO Balancer, Pb1783N (PB1783N)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- EMPI AXLES/BOOTS Dlx Swing Axle Bt Blue Pr., 00-9980-0 (00-9980-0)
- Dayco Drive Shafts & Axles