Shop All Drive Shafts & Axles
Dayco
Premium Oem Repl Balancer-Powerbond, Pb1111N
Mfr # PB1111N
Zoro # G4405172
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.481 in
- Overall Outside Diameter 6.997 in
- Outer Ring Material Cast Iron
- Crank Bore 34.89 mm
- Bolt Hole Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # PB1111N
- Zoro # G4405172
- UPC # 9317010000373
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 1.481 in |
Overall Outside Diameter | 6.997 in |
Ring Width | 1.097 in |
Details
Outer Ring Material | Cast Iron |
Crank Bore | 34.89 mm |
Bolt Hole Quantity | 3 |
Timing Marks | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 38 NPTM to 18 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 2PK (11850)
- GROTE Fuse Block, Mega (82-MGGA-FB)
- TRIDENT HOSE Blue Silicone "VHT" Single Hump Hose w/T-Bolt Clamps; 3" (272V3000SS)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12339 (12339)
- DAYCO Street Performance Balancer-Powerbond, Pb1012St (PB1012ST)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Balancer, Pb1783N (PB1783N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DORMAN Spindle Nut Kit #Dorman - Autograde 05191 (05191)
- Dayco Drive Shafts & Axles