Shop All Drive Shafts & Axles
Dayco
Premium Oem Repl Balancer-Powerbond, Pb1084N
Mfr # PB1084N
Zoro # G4404910
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 105.00 mm
- Bolt Hole Quantity 4
- Overall Outside Diameter 162.45 mm
- Ring Width 38.00 mm
- Nose Outside Diameter 47.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # PB1084N
- Zoro # G4404910
- UPC # 9317010000236
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 105.00 mm |
Overall Outside Diameter | 162.45 mm |
Ring Width | 38.00 mm |
Nose Outside Diameter | 47.60 mm |
Details
Bolt Hole Quantity | 4 |
Outer Ring Material | Grey Iron |
Crank Bore | 1.374 in |
Timing Marks | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- ILC Replacement for Stanley 5677 replacement light bulb lamp (5677 STANLEY)
- TECHNIDOT Fitting, DOT, PTC, Male Run Tee, Swivel, 1/4" x 1/8" Male NPT (DOT71S-0402)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DAYCO Balancer, Pb1783N (PB1783N)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- SURTRACK AXLE Cv Axle Shaft, To-8012 (TO-8012)
- Dayco Drive Shafts & Axles