Shop All Rubber Hose Accessories
Dayco
Metal Exhaust Clamps, ID 4 3/16 In, Silver
Mfr # WCF-4
Zoro # G1955371
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 3 in
- Color Silver
- For Use With Exhaust Hose
- Inside Dia. (In.) 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # WCF-4
- Zoro # G1955371
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Length | 3 in |
Inside Dia. (In.) | 4 3/16 in |
Band Width | 3 in |
Compatible Pipe Diameter - Maximum | 4 in |
Details
Item | Exhaust Clamp |
Material | Stainless Steel |
Color | Silver |
For Use With | Exhaust Hose |
Temp. Range | -65 Degrees to 1000 Degrees F |
Material Grade | 304 |
Clamp Type | Band Clamp |
Finish | Unfinished |
Description
Metal Exhaust Clamps, Temp Range -65 to 1000 Degrees F, Length 3 In, Inside Dia 4 3/16 In, Material 304ss, Color Silver, For Use With Exhaust Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL PRV 175 AM/FM/USB/Bluetooth Gauge Style Stereo (JBLPRV175)
- DONALDSON DBL7349, DB LUBE (DBL7349)
- LASALLE BRISTOL THERMA HEAT ELBOW HEATING PAD FOR 3 (210SLE313RTBX)
- AME Flat Top Jack Stand, 3 tons, PR (14980)
- DAYCO Reducers Hose Reducer, 76975 (76975)
- DAYCO DUAL DIAMTR FITS 5/8 IN. TO 3/4 IN. HOSE (80424)
- DAYCO Reducers Hose Reducer, 76963 (76963)
- DAYCO Reducers Hose Reducer, 76925 (76925)
- DAYCO Reducers Hose Reducer, 76950 (76950)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- MISHIMOTO Blue Silicone 112 Inner Diameter 189 Outer Diameter With Upper And Lower Hoses (MMHOSE-GC6-99BL)
- Dayco Rubber Hose Accessories