Shop All Drive Shafts & Axles
Dayco
Harmonic Balancer, Pb1673N
Mfr # PB1673N
Zoro # G4377321
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.780 in
- Pulley 1 Type Serpentine
- Number of Integrated Pulleys 1
- Overall Outside Diameter 159 mm
- Timing Marks Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # PB1673N
- Zoro # G4377321
- UPC # 9317010011126
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 2.780 in |
Overall Outside Diameter | 159 mm |
Nose Outside Diameter | 1.851 in |
Pulley 1 Outside Diameter | 5.709 in |
Ring Width | 1.504 in |
Details
Pulley 1 Type | Serpentine |
Number of Integrated Pulleys | 1 |
Timing Marks | Yes |
Pulley 1 Number Of Grooves | 6 mm |
Outer Ring Material | Cast Iron |
Crank Bore | 35.01 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC7500SKS8H Replacement/Interchange Spin-On Filter (MF0058075)
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC817)
- SPRINGFIELD MARINE Springfield Marine 2100067 Guardian Replacement T-Brace for Bolt-On (2100067)
- QUICKCABLE Copper Lug, 2/0, 3/8", 90 deg., PK10 (5956-010FL)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Balancer, Pb1783N (PB1783N)
- DAYCO Street Performance Balancer-Powerbond, Pb1012St (PB1012ST)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DORMAN Spindle Nut Kit #Dorman - Autograde 05191 (05191)
- Dayco Drive Shafts & Axles