Shop All Drive Shafts & Axles
Dayco
HARMONIC BALANCER
Mfr # PB1645N
Zoro # G302156679
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 78.00 mm
- Number of Integrated Pulleys 1
- Pulley 1 Type Serpentine
- Crank Bore 2.520 in
- Overall Outside Diameter 208.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # PB1645N
- Zoro # G302156679
- UPC # 9320000000000
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 78.00 mm |
Overall Outside Diameter | 208.00 mm |
Ring Width | 78.00 mm |
Pulley 1 Outside Diameter | 198.00 mm |
Details
Number of Integrated Pulleys | 1 |
Pulley 1 Type | Serpentine |
Crank Bore | 2.520 in |
Pulley 1 Number Of Grooves | 8 mm |
Bolt Hole Quantity | 4 |
Outer Ring Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX475 (3VX475)
- BAYCO Fluorescent Lamp Head, For 3XKJ4 (SL-200)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red LED Strobe Light (8892203)
- DONALDSON Air Filter, Primary Finned, P182072 (P182072)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Balancer, Pb1783N (PB1783N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- SPICER Universal Joint Greaseable 1410 Series, 5-160X (5-160X)
- Dayco Drive Shafts & Axles