Shop All Drive Shafts & Axles
Dayco
Harmonic Balancer, Pb1643N
Mfr # PB1643N
Zoro # G4377848
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 49.75 mm
- Number of Integrated Pulleys 1
- Pulley 1 Outside Diameter 7.875 in
- Overall Outside Diameter 222 mm
- Outer Ring Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # PB1643N
- Zoro # G4377848
- UPC # 9317010011805
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 49.75 mm |
Pulley 1 Outside Diameter | 7.875 in |
Overall Outside Diameter | 222 mm |
Ring Width | 1.959 in |
Details
Number of Integrated Pulleys | 1 |
Outer Ring Material | Cast Iron |
Timing Marks | Yes |
Bolt Hole Quantity | 4 |
Pulley 1 Number Of Grooves | 8 mm |
Pulley 1 Type | Serpentine |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 14 Ga, Pink, 100 ft. Spool (87-7014)
- DONALDSON Air Cleaner Parts, P538928 (P538928)
- PUROLATOR Purolator A25655 PurolatorONE Advanced Air Filter (A25655)
- ZEROSTART Circulation Heater, Regulating Thermostat, 1000W 120V 8.3A, 5/8in. Hose, 12' Cord, 100-120 deg F (3309041)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- REVHD Seal - Oil, Rear Drive Wheel, R1-D02 (R1-D02)
- Dayco Drive Shafts & Axles