Shop All Drive Shafts & Axles
Dayco
Harmonic Balancer, Pb1592N
Mfr # PB1592N
Zoro # G4388521
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 38.2 mm
- Crank Bore 44.05 mm
- Pulley 1 Outside Diameter 150 mm
- Pulley 1 Number Of Grooves 6 mm
- Overall Outside Diameter 156 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # PB1592N
- Zoro # G4388521
- UPC # 9317010011188
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 38.2 mm |
Pulley 1 Outside Diameter | 150 mm |
Overall Outside Diameter | 156 mm |
Ring Width | 26.2 mm |
Details
Crank Bore | 44.05 mm |
Pulley 1 Number Of Grooves | 6 mm |
Pulley 1 Type | Serpentine |
Number of Integrated Pulleys | 1 |
Outer Ring Material | Cast Iron |
Bolt Hole Quantity | 4 |
Timing Marks | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adjustable Tri-Ball Mount, 2" Shank (45799)
- GATES Coolant Hose, 23048 (23048)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- FIRST STOP Drum Brake Self-Adjuster Repair Kit, HW2822 (HW2822)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- SKF V-Ring Seal (400650)
- Dayco Drive Shafts & Axles