Shop All Fuel Lines & Hoses
Dayco
Fuel Injection Hose, ID 3/8 In, OD 0.62 In
Mfr # 80090
Zoro # G0923036
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fuel
- Color Black
- Length 25 ft.
- Outside Dia. (In.) 0.62
- Inside Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 80090
- Zoro # G0923036
- Country of Origin China
- Category Fuel Lines & Hoses
Dimensions
Length | 25 ft. |
Outside Dia. (In.) | 0.62 |
Inside Dia. (In.) | 3/8 |
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Hose Outside Dia. | 5/8 in |
Details
For Use With | Fuel |
Color | Black |
Item | Fuel Injection Hose |
Material | Fluoro-Elastomer |
Working Pressure (PSI) | 100 |
Type | Coil |
Temp. Range | -30 Degrees to 300 Degrees F |
Standards | SAE J30R9 |
Hose Color | Black |
Hose Configuration | Bulk Hose |
Hose Cover Material | Neoprene |
Hose Tube Material | FKM |
Hose Reinforcement Material | Fiber |
Max. Working Pressure @ 70 F | 100 psi |
For Media Type | Diesel Fuel, Gasoline, Motor Oil, Water |
Compatible Chemicals | Diesel Fuel, Fresh Water, Gasoline, Motor Oil |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Xylene |
Description
Fuel Injection Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Tube Material FKM, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Max. Working Pressure @ 70 F 100 psi, Temp. Range -30 Degrees to 300 Degrees F, Standards SAE J30R9, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1250)
- STABILUS Gas Spring Universal Applications, 5B-986835 (5B-986835)
- SKF Tapered Roller Bearing, Br09078 (BR09078)
- WARN INDUSTRIES WINCH ACCESSORIES, FAIRLEAD ROLLER PLOW SXS (82550)
- DAYCO 5/16 In. X 2 Ft. (Clamshell) Fuel Line Hose, 80074 (80074)
- DAYCO 1 7/8 In. X 3 Ft. Fuel Fillr Hose, 80305 (80305)
- DAYCO 1/8 In. X 25 Ft. (Spool) Fuel Line Hose, 80051 (80051)
- DAYCO Fuel Injection Hose, ID 5/16 In (80524)
- DAYCO 1/4 In. X 250 Ft. (Reel) Fuel Line Hose, 80059 (80059)
- DAYCO 5/16 IN. X 18 IN. (CLAMSHELL) (80079)
- MIDLAND INDUSTRIES Midland Industries 620116 5.75 to 7.75 in. No. 116 620 Series Hose Clamp (620116)
- Dayco Fuel Lines & Hoses