Shop All Automotive Belts
Dayco
Belts/Hose Vx-Wedge Belt, 5Vx470
Mfr # 5VX470
Zoro # G6852320
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width .656 in
- Material Synthetic Rubber Compound
- Color Black
- Effective Length 1193.80 mm
- Outside Circumference 1201.68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5VX470
- Zoro # G6852320
- UPC # 70964040084
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | .656 in |
Effective Length | 1193.80 mm |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 1201.68 mm |
Belt Construction | Bottom Cog |
Angle | 42 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Serpentine Belt, 6PK1855 (6PK1855)
- MASTERCOOL 3/16 Replacemnt Tip (71098-03)
- MAXXIMA Cargo Light, 5/16 in. D, 15 Bulbs (M84441)
- HOLSTEIN Abs Sensor, 2Abs0709 (2ABS0709)
- DAYCO 90 Yamaha Industrial Belt, Bp64 (BP64)
- DAYCO Auto V-Belt, Industry Number 11A1040 (15410)
- DAYCO Snow/ATV V-Belt, Industry Number HP2000 (HP2000)
- DAYCO Utility Belt Industrial Belt, Bp57 (BP57)
- DAYCO Utility Belt Industrl V-Belt, Ap40 (AP40)
- DAYCO Auto V-Belt, Industry Number 13A1370 (17540)
- STENS Oem Replacement Belt 265-309 For John Deere M163991 (265-309)
- Dayco Automotive Belts