Dayco

Belt Tensioner, Serpentine, 89431


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Industry Number 89431
  • Number of Pulleys 1
  • Product Type Self-Adjusting Belt Tensioner
  • Outside Diameter 2 7/8 in
  • Performance Rating Heavy Duty
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 2 7/8 in

Details

Item Belt Tensioner
Industry Number 89431
Number of Pulleys 1
Product Type Self-Adjusting Belt Tensioner
Performance Rating Heavy Duty

Description

Belt Tensioner, Industry Number 89431

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.