Shop All Automotive Belts
Dayco
Belt Tensioner, Industry Number 89460
Mfr # 89460
Zoro # G2014923
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Heavy Duty
- Industry Number 89460
- Product Type Self-Adjusting Belt Tensioner
- Performance Rating Heavy Duty
- Outside Diameter 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89460
- Zoro # G2014923
- Country of Origin China
- Category Automotive Belts
Dimensions
Outside Diameter | 2 7/8 in |
Details
Item | Belt Tensioner |
Belt Type | Heavy Duty |
Industry Number | 89460 |
Product Type | Self-Adjusting Belt Tensioner |
Performance Rating | Heavy Duty |
Number of Pulleys | 1 |
Description
Belt Tensioner, Belt Type Heavy Duty, Industry Number 89460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 60, PA-660 (PA-660)
- NTK Engine Variable Valve Timing (VVT) Solenoid, 2T1015 (2T1015)
- BUYERS PRODUCTS Spring Latch W/ Tube and Pin, SS (B2598SSC)
- PANELTRONICS 3/8-16 Power Post (100-881)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- DAYCO 94-97-07-11 Lexus-Toyota 2.4-3.5L Poly Rib Belt, 5070319 (5070319)
- DAYCO Auto V-Belt, Industry Number 13A1040 (17410)
- DAYCO 99-03 Ford 7.3L Poly Rib Belt, 5081217 (5081217)
- DAYCO Auto V-Belt, Industry Number 13A1370 (17540)
- DAYCO Serpentine Belt, Industry Number 8PK1500 (5080590)
- DAYCO Auto V-Belt, Industry Number 11A1370 (15540)
- Dayco Automotive Belts