Shop All Automotive Belt Tensioners & Pulleys
Dayco
Belt Tensioner, Industry Number 89351
Mfr # 89351
Zoro # G1421201
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 89351
- Number of Pulleys 0
- Product Type Self-Adjusting Belt Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89351
- Zoro # G1421201
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Details
Item | Belt Tensioner |
Industry Number | 89351 |
Number of Pulleys | 0 |
Product Type | Self-Adjusting Belt Tensioner |
Description
Belt Tensioner, Industry Number 89351
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Full Swivel Hose End (S-659)
- TORCO Torco TRCAFM0050JE 4 oz Ford Limited Slip Additive (TRCAFM0050JE)
- STECK MANUFACTURING Lifter Lock Knob (32930)
- ILB GOLD Replacement For Yamaha, 65W-81941-01-00 Switch / Solenoid (65W-81941-01-00 SWITCH / SOLENOID)
- DAYCO 94-04 Mitsubishi 3.0/3.5 Tension Pulley, 89538 (89538)
- DAYCO 94-04 Numerous Applications Belt Tensioner, 89484 (89484)
- DAYCO 03-10 Chrysler 2.4L (84169)
- DAYCO Tension Pulley, Industry Number 89020 (89020)
- DAYCO 03-04 Kia 3.5L Tensioner, 89512 (89512)
- DAYCO Hd Tensioner, 89479 (89479)
- GATES DriveAlign Premium OE Pulley, 38008 (38008)
- Dayco Automotive Belt Tensioners & Pulleys