Shop All Automotive Belt Tensioners & Pulleys
Dayco
Belt Tensioner, Industry Number 89241
Mfr # 89241
Zoro # G1198863
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 89241
- Product Type Self-Adjusting Belt Tensioner
- Number of Pulleys 1
- Outside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89241
- Zoro # G1198863
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 3 in |
Details
Item | Belt Tensioner |
Industry Number | 89241 |
Product Type | Self-Adjusting Belt Tensioner |
Number of Pulleys | 1 |
Description
Belt Tensioner, Industry Number 89241
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Suction Cup w/Magnetic Mount f/dezl™780 LMT-S & dezlC (010-12771-00)
- BUYERS PRODUCTS Zinc Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374GZ)
- WIX FILTERS Fuel Filter, 33742 (33742)
- OTC Hydraulic Flow Meter, 9-29/64" L (4278)
- DAYCO Hd Tensioner, 89483 (89483)
- DAYCO 07-12 Pont-Scion-Toyota 2.4L Belt Tensioner, 89391 (89391)
- DAYCO 06-10 Hyundai-Kia 2.7L, 89505 (89505)
- DAYCO 08-09/11-13 Chev Saturn 1.6-1.8L Belt Tensioner, 89645 (89645)
- DAYCO Tension Pulley, Industry Number 89039 (89039)
- DAYCO 11-14 Chry Dodge Jeep Ram Volkswagen 3.6 Tensioner, 89632 (89632)
- PERFORM TOOL Perform Tool W84010 Serpentine Belt Tool (PTL-W84010)
- Dayco Automotive Belt Tensioners & Pulleys