Shop All Drive Shafts & Axles
Dayco
Balancer, Pb1688N
Mfr # PB1688N
Zoro # G4381022
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.678 in
- Pulley 1 Number Of Grooves 6 mm
- Overall Outside Diameter 185.50 mm
- Crank Bore 34.85 mm
- Pulley 1 Type Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # PB1688N
- Zoro # G4381022
- UPC # 9317010013526
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 1.678 in |
Overall Outside Diameter | 185.50 mm |
Nose Outside Diameter | 2.063 in |
Ring Width | 28.55 mm |
Pulley 1 Outside Diameter | 7.008 in |
Details
Pulley 1 Number Of Grooves | 6 mm |
Crank Bore | 34.85 mm |
Pulley 1 Type | Serpentine |
Outer Ring Material | Cast Iron |
Number of Integrated Pulleys | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P557780, LUBE SPIN (P557780)
- BALDWIN FILTERS Oil Filter, Spin-On, M95 x 2.5mm Thread (BD40139)
- ILC Replacement For Skyjack, 4Pk, Sjiii 322026 24 Volts (SJIII 3220/26 24 VOLTS 4 PACK)
- PLOMBCO 125 oz MC style Plasteel clipon weight (PLO10841)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- A1 CARDONE Remanufactured Driveshafts/Propshafts-, 65-7057 (65-7057)
- Dayco Drive Shafts & Axles