Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 17A1110
Mfr # 24438
Zoro # G2675942
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 44 3/8 in
- Top Width 3/4 in
- Industry Number 17A1110
- Effective Length 43 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 24438
- Zoro # G2675942
- UPC # 036687649959
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 44 3/8 in |
Top Width | 3/4 in |
Effective Length | 43 3/4 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 17A1110 |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Thickness | 7/16 in |
Angle | 38 Degrees |
Number of Ribs | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 43.75 In, Top Width 0.75 In, Industry Number 17A1110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 6 ga, 25ft., Red (19YD70)
- HANDY PACK Park & Turn Signal Socket - Front, HP4120 (HP4120)
- ILB GOLD Replacement For Prestolite, Saz-4201 Solenoid - Switch (SAZ-4201 SOLENOID - SWITCH)
- GARAGEBOSS Oil Recycle Drain Pan, 12.5 qt. (GB150G)
- DAYCO Utility Belt Industrl V-Belt, Ap42 (AP42)
- DAYCO Auto V-Belt, Industry Number 11A1065 (15420)
- DAYCO 05-06 Monaco 14L Industrl V-Belt, Ap35 (AP35)
- DAYCO Auto V-Belt, Industry Number 13A1395 (17550)
- DAYCO Auto V-Belt, Industry Number 13A1335 (17525)
- DAYCO Auto V-Belt, Industry Number 13A1345 (17530)
- GATES Classical Section Wrapped V-Belt, B71 (B71)
- Dayco Automotive Belts