Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 15A1410
Mfr # 22555
Zoro # G2979076
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 56 1/8 in
- Top Width 11/16 in
- Industry Number 15A1410
- Effective Length 55 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 22555
- Zoro # G2979076
- UPC # 036687649638
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 56 1/8 in |
Top Width | 11/16 in |
Effective Length | 55 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 15A1410 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Ribs | 0 |
Belt Style | Cogged |
Thickness | 7/16 in |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Angle | 38 Degrees |
Description
Automotive V-Belt, Cogged, Outside Length 55.5 In, Top Width 0.69 In, Industry Number 15A1410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 15 A (CB222-15)
- WILTON Regular Duty F-Clamp, 1800S-18, 18" (WIL86220)
- HALTEC Extension, 4" (HE-4430)
- VELVAC Air Brake, Full Union, 3/8" (011041)
- DAYCO Auto V-Belt, Industry Number 11A1420 (15560)
- DAYCO 05 Sears Industrial Belt, Bp88 (BP88)
- DAYCO 02 Bluebird 5.9L Industrl V-Belt, Ap50 (AP50)
- DAYCO Utility Belt Industrl V-Belt, Ap51 (AP51)
- DAYCO Auto V-Belt, Industry Number 13A1395 (17550)
- DAYCO Serpentine Belt, Industry Number 8PK1815 (5080715)
- STENS Oem Replacement Belt 265-423 For Cub Cadet 954-04317A (265-423)
- Dayco Automotive Belts