Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1475
Mfr # 17580
Zoro # G1062634
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 58 9/32 in
- Top Width 17/32 in
- Industry Number 13A1475
- Angle 36 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17580
- Zoro # G1062634
- UPC # 036687648976
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 58 9/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 58 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1475 |
Angle | 36 Degrees |
Belt Style | Cogged |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Number of Ribs | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Bands | 0 |
Thickness | 5/16 in |
Description
Automotive V-Belt, Cogged, Outside Length 58 In, Top Width 0.53 In, Industry Number 13A1475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-3/16 x 4-1/4 x 5-3/16 In (BF1386-O)
- MAG 1 Power Steering Fluid W/Sealer, 12 oz. (172)
- BUYERS PRODUCTS 26 Gallon Domed Storage Tank - 26x18x19 Inch (82123899)
- POLY-PLANAR Mb41 (B) Vhf Extension Speaker (MB41B)
- DAYCO Auto V-Belt, Industry Number 15A1410 (22555)
- DAYCO Auto V-Belt, Industry Number 13A0900 (17355)
- DAYCO Belts/Hose Industrial Belt, Bp25 (BP25)
- DAYCO Auto V-Belt, Industry Number 11A1030 (15405)
- DAYCO Auto V-Belt, Industry Number 11A1145 (15450)
- DAYCO Auto V-Belt, Industry Number 20A1295 (28510)
- STENS Oem Replacement Belt For Murray 30" Deck, 1992-1995 Lawn Mowers (265-306)
- Dayco Automotive Belts