Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1345
Mfr # 17530
Zoro # G1568637
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 53 9/32 in
- Top Width 17/32 in
- Industry Number 13A1345
- Effective Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17530
- Zoro # G1568637
- UPC # 036687648730
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 53 9/32 in |
Top Width | 17/32 in |
Effective Length | 53 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1345 |
Edge Construction | Raw Edge |
Thickness | 5/16 in |
Number of Bands | 0 |
Number of Ribs | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Angle | 36 Degrees |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 53 In, Top Width 0.53 In, Industry Number 13A1345
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rocker Round, Spst, On-Off, Amber Ltd (090168)
- JABSCO Jabsco Par-Max 3 Water Pressure Pump - 12V - 3 GPM - 25 PSI (31395-2512-3A)
- WIX FILTERS Hyd Filter, 51756 (51756)
- SCHAEFER MARINE Schaefer T-Track Endstop f/1 in. Track, Black (74-35)
- DAYCO Utility Belt Industrial Belt, Bp60 (BP60)
- DAYCO 71-89 Numerous Applications Utility V-Belt, L338 (L338)
- DAYCO Utility Belt Industrl V-Belt, Ap73 (AP73)
- DAYCO Auto V-Belt, Industry Number 11A1270 (15500)
- DAYCO 89 Lazy Boyl Vx-Wedge Belt, 3Vx475 (3VX475)
- DAYCO Serpentine Belt, Industry Number 10PK1475 (5100580)
- STENS Oem Replacement Belt 265-195 For Mtd 954-04045 (265-195)
- Dayco Automotive Belts