Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1320
Mfr # 17520
Zoro # G0647315
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 52 9/32 in
- Top Width 17/32 in
- Industry Number 13A1320
- Effective Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 17520
- Zoro # G0647315
- UPC # 036687648716
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 52 9/32 in |
Top Width | 17/32 in |
Effective Length | 52 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1320 |
Edge Construction | Raw Edge |
Thickness | 5/16 in |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Number of Ribs | 0 |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Description
Automotive V-Belt, Cogged, Outside Length 52 In, Top Width 0.53 In, Industry Number 13A1320
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 1/card (BLF-24C)
- SWOBBIT PRODUCTS Microfiber Washing Tool (SW19170)
- GROTE Gladhand Seal, Protector Flap, PK100 (81-0102-100)
- TIE DOWN MARINE Fender Bracket, #44135 (44135)
- DAYCO Utility Belt Industrl V-Belt, Ap40 (AP40)
- DAYCO Utility Belt Industrl V-Belt, Ap41 (AP41)
- DAYCO Tension Pulley, Industry Number 89056 (89056)
- DAYCO 71-09 NUMEROUS APPLICATIONS (L453)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L331 (L331)
- DAYCO Utility Belt Industrial Belt, Bp68 (BP68)
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- Dayco Automotive Belts