Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1295
Mfr # 17510
Zoro # G1354087
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 51 9/32 in
- Top Width 17/32 in
- Industry Number 13A1295
- Belt Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17510
- Zoro # G1354087
- UPC # 036687648693
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 51 9/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 51 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1295 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Belt Style | Cogged |
Edge Construction | Raw Edge |
Number of Bands | 0 |
Number of Ribs | 0 |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Angle | 36 Degrees |
Description
Automotive V-Belt, Cogged, Outside Length 51 In, Top Width 0.53 In, Industry Number 13A1295
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES OE Equivalent Fuel Cap, 31838 (31838)
- STANDARD HORIZON Dust Cover f/GX1100, GX1150, GX1200, GX1300, GX1400 -GX1400G - White (HC1100)
- WESTWARD Battery Cable, 6 ga, 100ft., Red (19YD71)
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout (94492)
- DAYCO Utility Belt Industrl V-Belt, Ap30 (AP30)
- DAYCO 07 TROY BILTL (5L290)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx1000 (5VX1000)
- DAYCO Auto V-Belt, Industry Number 13A1015 (17400)
- DAYCO Serpentine Belt, Industry Number 8PK1815 (5080715)
- DAYCO Auto V-Belt, Industry Number 11A0925 (15365)
- GATES Tri-Power Belts, AX26 (AX26)
- Dayco Automotive Belts