Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1285
Mfr # 17505
Zoro # G2661635
product price: $20.29
/ea
$20.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 50 25/32 in
- Top Width 17/32 in
- Industry Number 13A1285
- Reinforcing Cord Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17505
- Zoro # G2661635
- UPC # 036687648686
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50 25/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 50 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1285 |
Reinforcing Cord Material | Polyester |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Edge Construction | Raw Edge |
Angle | 36 Degrees |
Thickness | 5/16 in |
Number of Ribs | 0 |
Number of Bands | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 50.5 In, Top Width 0.53 In, Industry Number 13A1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3P-012-048A)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (5756)
- VICTOR Pencil Tire Press Gauge, 10 to 50 psi (00876-8)
- WESTIN AUTOMOTIVE PASSENGER SIDE END CAP FOR SURE GRIP BOARD (80-0221)
- DAYCO Auto V-Belt, Industry Number 11A1145 (15450)
- DAYCO Auto V-Belt, Industry Number 11A0890 (15350)
- DAYCO Utility Belt Industrl V-Belt, Ap78 (AP78)
- DAYCO Tension Pulley, Industry Number 89051 (89051)
- DAYCO Utility Belt V-Belt, Ax30 (AX30)
- DAYCO Utility Belt Industrl V-Belt, Ap59 (AP59)
- GATES Classical Section Wrapped V-Belt, B101 (B101)
- Dayco Automotive Belts