Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1220
Mfr # 17480
Zoro # G0849037
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 48 9/32 in
- Top Width 17/32 in
- Industry Number 13A1220
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17480
- Zoro # G0849037
- UPC # 036687648631
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 48 9/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 48 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1220 |
Number of Ribs | 0 |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Bands | 0 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Angle | 36 Degrees |
Description
Automotive V-Belt, Cogged, Outside Length 48 In, Top Width 0.53 In, Industry Number 13A1220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Round Powercore, P607965 (P607965)
- LISLE 37200 Timing Tool For Ford W/ Tensioner (37200)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (11133)
- AGS Brake Line Coil and Fitting Assortment Kit, 3/16" x 25' (BLFA-8K)
- DAYCO Utility Belt V-Belt, Ax35 (AX35)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx1120 (5VX1120)
- DAYCO Auto V-Belt, Industry Number 13A1395 (17550)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx1180 (5VX1180)
- DAYCO Auto V-Belt, Industry Number 11A1105 (15435)
- DAYCO Auto V-Belt, Industry Number 13A1005 (17395)
- GATES G-Force RedLine CVT Belts 47R4266 OEM 3211186 1 15/32" x 43 7/8" (47R4266)
- Dayco Automotive Belts