Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1195
Mfr # 17470
Zoro # G1262895
original price:
$23.51
15% off
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 47 9/32 in
- Top Width 17/32 in
- Industry Number 13A1195
- Edge Construction Raw Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 17470
- Zoro # G1262895
- UPC # 036687648617
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 47 9/32 in |
Top Width | 17/32 in |
Effective Length | 47 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1195 |
Edge Construction | Raw Edge |
Number of Bands | 0 |
Thickness | 5/16 in |
Belt Style | Cogged |
Number of Ribs | 0 |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Description
Automotive V-Belt, Cogged, Outside Length 47 In, Top Width 0.53 In, Industry Number 13A1195
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Dahl 100 Series Fuel/Water Separator-30 Fuel Filter, Wf10124 (WF10124)
- PUR Air Filter For Mercedes-Benz E350 ML350 GL350 ML320 E320 R350 GL320 R320 S350 (57-42468)
- VDO SE52057 OE TPMS Sensor (SE52057)
- VALVOLINE Motor Oil, 0W-20 SAE Grade, 1 Qt. (833002)
- DAYCO 03 Husqvarnal Industrl V-Belt, Ap38 (AP38)
- DAYCO 02 Bluebird 5.9L Industrl V-Belt, Ap50 (AP50)
- DAYCO Belts/Hose Industrial Belt, Bp118 (BP118)
- DAYCO Utility Belt Industrl V-Belt, Ap29 (AP29)
- DAYCO 88-91 Mtd/Whitoutprol Industrl V-Belt, Ap45 (AP45)
- DAYCO Auto V-Belt, Industry Number 11A0650 (15255)
- GATES Premium OE Micro-V Belt, K061005 (K061005)
- Dayco Automotive Belts