Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1170
Mfr # 17460
Zoro # G2511521
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 46 9/32 in
- Top Width 17/32 in
- Industry Number 13A1170
- Edge Construction Raw Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 17460
- Zoro # G2511521
- UPC # 036687648587
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 46 9/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 46 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1170 |
Edge Construction | Raw Edge |
Number of Ribs | 0 |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Bands | 0 |
Belt Style | Cogged |
Description
Automotive V-Belt, Cogged, Outside Length 46 In, Top Width 0.53 In, Industry Number 13A1170
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass (2ZJG3)
- GATES Hi-Power II Belts, C105 (C105)
- GATES Tri-Power Belts, AX128 (AX128)
- TITESEAL Tire Repair Sealer, 12 oz., 8-9/64" L (M1114/6)
- DAYCO 80-88 Gravely Vx-Wedge Belt, 3Vx450 (3VX450)
- DAYCO Utility Belt Industrl V-Belt, Ap61 (AP61)
- DAYCO Auto V-Belt, Industry Number 13A1015 (17400)
- DAYCO Auto V-Belt, Industry Number 11A1370 (15540)
- DAYCO V-Ribbed Belt Drive Rite Belt, 5040365Dr (5040365DR)
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- GATES Classical Section Wrapped V-Belt, A75 (A75)
- Dayco Automotive Belts