Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1145
Mfr # 17450
Zoro # G2195611
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 45 9/32 in
- Top Width 17/32 in
- Industry Number 13A1145
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17450
- Zoro # G2195611
- UPC # 036687648556
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 45 9/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 1,143 mm |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1145 |
Number of Ribs | 0 |
Edge Construction | Raw Edge |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Belt Style | Cogged |
Number of Bands | 0 |
Angle | 36 Degrees |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Description
Automotive V-Belt, Cogged, Outside Length 45 In, Top Width 0.53 In, Industry Number 13A1145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALTDOGG TGS06 10 Cubic Foot Tailgate Spreader (TGS06)
- SIMPLEX SJ2010, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 7 in (177, 8 mm) in Stroke (SJ2010)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2 (82-9134)
- SHARK INDUSTRIES Solid Molded Rubber Block 6" x 4 3/4" x 6" - 4 Pk (51672)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L331 (L331)
- DAYCO 88 NOMA (3L310)
- DAYCO Auto V-Belt, Industry Number 11A1170 (15460)
- DAYCO Utility Belt Industrial Belt, Bp49 (BP49)
- DAYCO Serpentine Belt, Industry Number 6PK1575 (5060620)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx850 (5VX850)
- STENS Oem Replacement Belt 265-888 For Toro 108-4921 (265-888)
- Dayco Automotive Belts