Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1120
Mfr # 17440
Zoro # G2075062
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 44 9/32 in
- Top Width 17/32 in
- Industry Number 13A1120
- Reinforcing Cord Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 17440
- Zoro # G2075062
- UPC # 036687648525
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 44 9/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 1,118 mm |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1120 |
Reinforcing Cord Material | Polyester |
Number of Ribs | 0 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Belt Style | Cogged |
Number of Bands | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 44 In, Top Width 0.53 In, Industry Number 13A1120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Female Tube Nut, M16-1.50 Thread Size, PK2 (PS2220)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 5.3 cu. ft. (1702103)
- JENDYK Drive-On Damaged Stud Remover for 1 1/8" (13/16") Budd Inner Cap Nuts (XSR18B)
- A & I PRODUCTS Receiver/Drier; A/C 15" x4.5" x4.5" (A-T0070-79270)
- DAYCO Belt Tensioner, Serpentine, 89431 (89431)
- DAYCO Utility Belt Industrial Belt, Bp49 (BP49)
- DAYCO 78 Ihc Industrial Belt, Bp54 (BP54)
- DAYCO 90 Snapper Industrial Belt, Bp84 (BP84)
- DAYCO Tension Pulley, Industry Number 89003 (89003)
- DAYCO Auto V-Belt, Industry Number 13A1090 (17430)
- STENS Oem Replacement Belt 265-550 For Mtd 954-0350 (265-550)
- Dayco Automotive Belts