Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1055
Mfr # 17415
Zoro # G0756463
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 41 25/32 in
- Top Width 17/32 in
- Industry Number 13A1055
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17415
- Zoro # G0756463
- UPC # 036687648471
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 41 25/32 in |
Top Width | 17/32 in |
Effective Length | 41 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1055 |
Number of Ribs | 0 |
Angle | 36 Degrees |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Description
Automotive V-Belt, Cogged, Outside Length 41.5 In, Top Width 0.53 In, Industry Number 13A1055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1102DP1CHR Chrome-Plated Cupboard Catch - 1-1/2" x 1-7/8" (1102DP1CHR)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- VELVAC T-Grip Plug, 2P (593116)
- DAYCO Auto V-Belt, Industry Number 11A0940 (15370)
- DAYCO Utility Belt V-Belt, Ax90 (AX90)
- DAYCO 58-04 Numerous Applications Utility V-Belt, L427 (L427)
- DAYCO Utility Belt V-Belt, Ax53 (AX53)
- DAYCO Utility Belt Industrial Belt, Bx59 (BX59)
- DAYCO Utility Belt Industrl V-Belt, Ap56 (AP56)
- GATES Classical Section Wrapped V-Belt, A105 (A105)
- Dayco Automotive Belts