Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A1005
Mfr # 17395
Zoro # G0536304
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 39 25/32 in
- Top Width 17/32 in
- Industry Number 13A1005
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17395
- Zoro # G0536304
- UPC # 036687648426
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 39 25/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 39 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A1005 |
Number of Ribs | 0 |
Belt Style | Cogged |
Thickness | 5/16 in |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Angle | 36 Degrees |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Description
Automotive V-Belt, Cogged, Outside Length 39.5 In, Top Width 0.53 In, Industry Number 13A1005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tire Inflator Gauge W/Dual-Head Chuck (KTI-89002)
- MAXXIMA Back Up Lamp, 9 LED, Oval, 12.8V (M63347-KIT)
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC539)
- TIE DOWN ENGINEERING Tie Down Engineering 86279 5" Keel Roller with Panel Bracket Assembly (86279)
- DAYCO Auto V-Belt, Industry Number 11A1450 (15570)
- DAYCO Auto V-Belt, Industry Number 13A1410 (17555)
- DAYCO Auto V-Belt, Industry Number 11A1370 (15540)
- DAYCO Auto V-Belt, Industry Number 11A1195 (15470)
- DAYCO Tension Pulley, Industry Number 89003 (89003)
- DAYCO Belts/Hose Industrial Belt, Bp101 (BP101)
- BANDO Auto Serpentine Belt, 8Pk1450 (8PK1450)
- Dayco Automotive Belts