Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A0775
Mfr # 17305
Zoro # G2341972
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 30 25/32 in
- Top Width 17/32 in
- Industry Number 13A0775
- Number of Ribs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17305
- Zoro # G2341972
- UPC # 036687648242
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 30 25/32 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 30 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A0775 |
Number of Ribs | 0 |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Belt Style | Cogged |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 30.5 In, Top Width 0.53 In, Industry Number 13A0775
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Concrete Remover, Liquid, Pail (165635)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- ILC Replacement for Ktm 450 Exc Offroad Motorcycle Year 2010 Six Days 449CC Regulator - Rectifier (WX-VAEH-4)
- RHINO-RACK Ski and Snowboard Carrier, 4 Skis or 2 Snowboards (574)
- DAYCO Utility Belt Industrial Belt, Bx54 (BX54)
- DAYCO 00-00 NUMEROUS APPLICATIONS (L433)
- DAYCO Truck V-Belt, Industry Number 5080455 (5080455)
- DAYCO Auto V-Belt, Industry Number 13A1500 (17590)
- DAYCO Utility Belt Industrial Belt, Bp42 (BP42)
- DAYCO Auto V-Belt, Industry Number 13A1320 (17520)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7390 (7390)
- Dayco Automotive Belts