Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A0675
Mfr # 17265
Zoro # G1504562
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 26 3/4 in
- Top Width 17/32 in
- Industry Number 13A0675
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17265
- Zoro # G1504562
- UPC # 036687648143
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 26 3/4 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 26 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A0675 |
Number of Bands | 0 |
Thickness | 5/16 in |
Number of Ribs | 0 |
Angle | 36 Degrees |
Reinforcing Cord Material | Polyester |
Belt Style | Cogged |
Edge Construction | Raw Edge |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 26.5 In, Top Width 0.53 In, Industry Number 13A0675
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench, Plier Type, T (2536)
- TERAFLEX 18-C JEEP WRANGLER/GLADIATOR JL/JT FALCON NEXUS STEERING STABILIZER, S (09-02-22-110-000)
- GENUINE JOE Standard MicroFiber Terry Cloth - Red, 12PK (GJO18320)
- C.E. SMITH Split Brackets, Pair, UPC Label (10500G)
- DAYCO Utility Belt Industrial Belt, Bp93 (BP93)
- DAYCO 05-09 Sears Industrial Belt, Bp83 (BP83)
- DAYCO Auto V-Belt, Industry Number 13A1170 (17460)
- DAYCO Serpentine Belt, Industry Number 6PK1575 (5060620)
- DAYCO Auto V-Belt, Industry Number 13A1120 (17440)
- DAYCO Auto V-Belt, Industry Number 11A1195 (15470)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7500 (7500)
- Dayco Automotive Belts