Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 13A0660
Mfr # 17260
Zoro # G0994436
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 26 1/4 in
- Top Width 17/32 in
- Industry Number 13A0660
- Resistance Properties Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 17260
- Zoro # G0994436
- UPC # 036687648136
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 26 1/4 in |
Top Width | 17/32 in |
Belt Trade Size | A |
Effective Length | 26 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 13A0660 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Thickness | 5/16 in |
Number of Bands | 0 |
Belt Style | Cogged |
Angle | 36 Degrees |
Number of Ribs | 0 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Description
Automotive V-Belt, Cogged, Outside Length 26 In, Top Width 0.53 In, Industry Number 13A0660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Locking Oil Filter Pliers (CMMT98303)
- DAYCO 82-04 Numerous Applications Heater Hose, 87617 (87617)
- TRIDENT HOSE Trident 4024006 Vent Hose Black 4" X 50Ft (4024006)
- DAYCO Utility Belt V-Belt, Ax74 (AX74)
- DAYCO Auto V-Belt, Industry Number 13A0900 (17355)
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap26 (AP26)
- DAYCO Utility Belt Industrl V-Belt, Ap76 (AP76)
- DAYCO Belt Tensioner, Serpentine, 89446 (89446)
- DAYCO Auto V-Belt, Industry Number 11A1320 (15520)
- DAYCO 69-89 Numerous Applications Utility V-Belt, L424 (L424)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6931)
- Dayco Automotive Belts