Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1535
Mfr # 15605
Zoro # G3358372
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 61 1/16 in
- Top Width 7/16 in
- Industry Number 11A1535
- Effective Length 60 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 15605
- Zoro # G3358372
- UPC # 036687647863
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 61 1/16 in |
Top Width | 7/16 in |
Effective Length | 60 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1535 |
Number of Bands | 0 |
Belt Style | Cogged |
Angle | 36 Degrees |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Edge Construction | Raw Edge |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Number of Ribs | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 60.5 In, Top Width 0.44 In, Industry Number 11A1535
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/4 x 4 in. (PA2095)
- MAXXIMA Clearance Marker Light, Red, Round (M34260R)
- SHURHOLD Bucket Grate (2402)
- DEE ZEE 09-17 RAM 1500/10-17 RAM 2500/3500 5.5FT BEDMATS(TRIM TO FIT ON RAMBOX) (DZ86996)
- DAYCO Tension Pulley, Industry Number 89056 (89056)
- DAYCO 14-15 Freightliner 14.8L V-Ribbed Belt, 5081059 (5081059)
- DAYCO 94 Ferris/Ingersoll Industrial Belt, Bp116 (BP116)
- DAYCO Auto V-Belt, Industry Number 11A0965 (15380)
- DAYCO Auto V-Belt, Industry Number 13A1065 (17420)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx710 (5VX710)
- STENS Fan Belt For Toro 17-44Hxl And Xl Series 1996-2003 (265-692)
- Dayco Automotive Belts