Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1475
Mfr # 15580
Zoro # G0256916
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 58 9/16 in
- Top Width 7/16 in
- Industry Number 11A1475
- Belt Style Cogged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15580
- Zoro # G0256916
- UPC # 036687647818
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 58 9/16 in |
Top Width | 7/16 in |
Effective Length | 58 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1475 |
Belt Style | Cogged |
Angle | 36 Degrees |
Number of Ribs | 0 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Edge Construction | Raw Edge |
Thickness | 5/16 in |
Number of Bands | 0 |
Reinforcing Cord Material | Polyester |
Description
Automotive V-Belt, Cogged, Outside Length 58 In, Top Width 0.44 In, Industry Number 11A1475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Air Line Disconnect Set, 5Pc (42400)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6840)
- MASTERCOOL Adapter 14mm-M x 1/4" FL (ME82734)
- QUICKCABLE Heavy Duty Charging Clip, 50A/75A, Black (602035B)
- DAYCO Belts/Hose Industrial Belt, Bp25 (BP25)
- DAYCO Serpentine Belt, Industry Number 3PK0680 (5030268)
- DAYCO Utility Belt Industrial Belt, Bx86 (BX86)
- DAYCO Utility Belt Industrl V-Belt, Ap77 (AP77)
- DAYCO Auto V-Belt, Industry Number 11A0760 (15300)
- DAYCO UTILITY BELT (4L230)
- STENS New Oem Replacement Belt For Mtd 12Ai832Q724, 2009 954-04176A (265-631)
- Dayco Automotive Belts