Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1385
Mfr # 15545
Zoro # G1350492
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 55 1/16 in
- Top Width 7/16 in
- Industry Number 11A1385
- Effective Length 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15545
- Zoro # G1350492
- UPC # 036687647733
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 55 1/16 in |
Top Width | 7/16 in |
Effective Length | 54 1/2 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1385 |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Belt Style | Cogged |
Angle | 36 Degrees |
Number of Bands | 0 |
Number of Ribs | 0 |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Thickness | 5/16 in |
Description
Automotive V-Belt, Cogged, Outside Length 54.5 In, Top Width 0.44 In, Industry Number 11A1385
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSEN 9212-0001 Rear Complete Strut Assembly Compatible with 2000-2006 Nissan Sentra (9212-0002)
- GUARDSMAN Water Mark Remover (405200)
- ZEROSTART CIRCULATION HEATER, OVERHEAT TSTAT ONLY 750W 120V 63A, 58 HOSE (3308001)
- SEAL PWR ENGINE PART Plastigage .001-.003, Spg-1 (SPG-1)
- DAYCO Serpentine Belt, Industry Number 3PK0680 (5030268)
- DAYCO Belt Tensioner, Serpentine, 89446 (89446)
- DAYCO 01-06 Chry-Intl/Navistar-M-Benz 3.2-7.3L Poly Rib Belt, 5081145 (5081145)
- DAYCO 90-01 Acura/Honda 1.6/1.7/1.8/2.0L Timing Comp Kit, 84046 (84046)
- DAYCO 01 Maximmanuf Industrl V-Belt, Ap60 (AP60)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A29 (A29)
- Dayco Automotive Belts