Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1345
Mfr # 15530
Zoro # G0653676
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 53 9/16 in
- Top Width 7/16 in
- Industry Number 11A1345
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 15530
- Zoro # G0653676
- UPC # 036687647702
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 53 9/16 in |
Top Width | 7/16 in |
Effective Length | 53 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1345 |
Thickness | 5/16 in |
Number of Ribs | 0 |
Angle | 36 Degrees |
Number of Bands | 0 |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Description
Automotive V-Belt, Cogged, Outside Length 53 In, Top Width 0.44 In, Industry Number 11A1345
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDLINE DETECTION Black Hose (96-0010)
- ILC Replacement for ISKRA IS0762 STARTER (IS0762 STARTER)
- GATES Fhp Medium Horse-Power V-Belt, 6828 (6828)
- WARN INDUSTRIES WINCH ACCESSORIES, FAIRLEAD ROLLER PLOW SXS (82550)
- DAYCO UTILITY BELT (4L490)
- DAYCO Auto V-Belt, Industry Number 11A1385 (15545)
- DAYCO Utility Belt Industrial Belt, Bp86 (BP86)
- DAYCO Auto V-Belt, Industry Number 11A0925 (15365)
- DAYCO Utility Belt Industrl V-Belt, Ap52 (AP52)
- DAYCO Utility Belt Industrial Belt, Bp93 (BP93)
- STENS Oem Replacement Belt 265-431 For Bad Boy 041-1560-00 (265-431)
- Dayco Automotive Belts