Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1270
Mfr # 15500
Zoro # G3176467
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 50 9/16 in
- Top Width 7/16 in
- Industry Number 11A1270
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 15500
- Zoro # G3176467
- UPC # 036687647641
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50 9/16 in |
Top Width | 7/16 in |
Effective Length | 50 in |
Belt Trade Size | A |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1270 |
Thickness | 5/16 in |
Number of Ribs | 0 |
Belt Style | Cogged |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Number of Bands | 0 |
Angle | 36 Degrees |
Description
Automotive V-Belt, Cogged, Outside Length 50 In, Top Width 0.44 In, Industry Number 11A1270
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 908, 9.0W, T5, 6V, PK10 (908-10PK)
- FJC Pag Oil, 1 qt. (2472)
- TECUMSEH Kohler Small Engine Air Filter For Courage Single SV470-620 (20 883 06-S1)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6845)
- DAYCO Auto V-Belt, Industry Number 13A1335 (17525)
- DAYCO 94 Ferris/Ingersoll Industrial Belt, Bp116 (BP116)
- DAYCO 00 Snapper Industrial Belt, Bp82 (BP82)
- DAYCO Utility Belt V-Belt, Ax56 (AX56)
- DAYCO Auto V-Belt, Industry Number 13A0865 (17340)
- DAYCO 94 Ferris Industrial Belt, Bp85 (BP85)
- GATES Hi-Power II Belts, B180 (B180)
- Dayco Automotive Belts