Shop All Automotive Belts
Dayco
Auto V-Belt, Industry Number 11A1225
Mfr # 15483
Zoro # G0683207
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 48 13/16 in
- Top Width 7/16 in
- Industry Number 11A1225
- Edge Construction Raw Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 15483
- Zoro # G0683207
- UPC # 036687647603
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 48 13/16 in |
Top Width | 7/16 in |
Belt Trade Size | A |
Effective Length | 48 1/4 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 11A1225 |
Edge Construction | Raw Edge |
Angle | 36 Degrees |
Resistance Properties | Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant |
Reinforcing Cord Material | Polyester |
Thickness | 5/16 in |
Number of Bands | 0 |
Belt Style | Cogged |
Number of Ribs | 0 |
Description
Automotive V-Belt, Cogged, Outside Length 48.3 In, Top Width 0.44 In, Industry Number 11A1225
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5141)
- WAI GLOBAL Ignition Modules, HM603 (HM603)
- AGS A/C Condenser Repair End - 3/8 External Male O-Ring (ACR-033)
- SCANSTRUT Waterproof Electrical Junction Box 5 way (SB-8-5)
- DAYCO Utility Belt Industrial Belt, Bp45 (BP45)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15445)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx470 (5VX470)
- DAYCO 09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579 (5070579)
- DAYCO 05-06 Monaco 14L Industrl V-Belt, Ap35 (AP35)
- DAYCO Utility Belt Industrl V-Belt, Ap32 (AP32)
- GATES Auto V-Belt, Industry Number K080496HD (K080496HD)
- Dayco Automotive Belts